Std Duty Fan, 21,827 cfm, 115/208-230V

  • Mfr # 7CF37

  • Zoro # G1097573


product price:  $1,550.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Exhaust/Supply Fan Item
Exhaust Fan
Blade Dia.
48 in
Exhaust/Supply Fan Motor HP
1 hp
Drive Package With Motor Included
Yes
Width (In.)
54 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7CF37
Zoro #
G1097573
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
48 in
Width (In.)
54 in
Shaft Dia.
1 1/4 in
Dimension C
7 in
Height
54 in
Dimension B
23 1/2 in
Dimension E
16 1/2 in
Venturi Clearance Dia.
48 1/2 in
Dimension D
2 in
Flange Width
54 in
Dimension A
54 in
Max. Depth
23 1/2 in
Dimension F
48 1/2 in
Flange Depth
2 in
Bearing Size
1 1/4 in
Venturi Depth
7 in
For Cut-Out Height
50 1/2 in
Venturi Diameter
48 1/2 in
For Cut-Out Length
50 1/2 in
For Cut-Out Width
50 1/2 in
Blade Diameter
48 in
Shaft Diameter
1 1/4 in
Overall Width
54 in
Manufacturer Warranty Length
1 yr
Overall Height
54 in
Overall Depth
23 1/2 in
Width
54"

Details

Exhaust/Supply Fan Item
Exhaust Fan
Exhaust/Supply Fan Motor HP
1 hp
Drive Package With Motor Included
Yes
Motor Insulation
Class B
Galvanized Wall Shutter No.
1C211
Aluminum Wall Shutter No.
3C312
Weatherhood No.
1WBW4
Wall Collar Stock No.
1WBV5
Sones @ 0.250-In. SP @ 5 Ft.
15.9
Standards
AMCA, UL/cUL
Motor Type
3-Phase
Max. Inlet Temp.
104 Degrees F
Number of Blades
6
Motorized Wall Galv. Shutter Stock No.
3C731
Sones @ 0.000-In. SP @ 5 Ft.
19.4
Max. BHP
1.2 hp
Propeller Material
Galvanized Steel
Motor Enclosure
Open Dripproof
Fiberglass Wall Shutter No.
5C220
CFM @ 0.125-In. SP
18,907 cfm
Motor RPM
1,725 RPM
CFM @ 0.000-In. SP
21,827 cfm
Intake Guard No.
1WBU7
Assembled/Unassembled
Unassembled
Fan RPM
429
Stock No.
1WDC4
Frame Material
Steel
Item
Exhaust Fan with Drive Package
Drive Package Included
Yes
Fan Voltage
115/208-230V AC
Hz
60 Hz
Phase
1
Includes
Drive Package
Bearing Type
Regreasable Pillow Block
Full Load Amps
13.6/6.9-6.9
Mounting Position
Horizontal or Vertical
CFM @ 0.250-In. SP
13,506 cfm
Motor Horsepower
1 hp
Guard Type
None
Full Load Current
13.6 A
Number of Fans
1
Exhaust Airflow @ 0.250 in SP
13,506 cfm
Blade Material
Steel
Speed Controllable
No
Exhaust Airflow @ 0.000 in SP
21,827 cfm
Noise Level @ 0.125 in SP @ 5 ft
20 sones
Frequency
60 Hz
Blade Finish
Galvanized
Ventilation Type
Exhaust
Mounting Orientation
Horizontal, Vertical
Number of Speeds
1
Motor Speed
1,725 RPM
Drive Type
Belt Drive
Maximum Noise Level
19.4 sones
Includes Dehumidistat
No
Includes Motor
Yes
Vent Design
Ductless
Number of Shutters
0
Maximum Airflow
21,827 cfm
Noise Level @ 0.000 in SP @ 5 ft
19.4 sones
Frame Finish
Zinc Plated
Includes Grill
No
Maximum Inlet Temperature
104 Degrees F
Exhaust Airflow @ 0.125 in SP
18,907 cfm
Fan Style
Panel
Nameplate Voltage
115/208-230V AC
Assembled
Unassembled
Voltage
115/208-230

Description

Exhaust Fan with Drive Package, Assembled Unassembled, Blade Diameter 48 in, Blade Material Steel, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 21,827 cfm, For Cut-Out Height 50 1/2 in, For Cut-Out Width 50 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Drive Package, Includes Dehumidistat No, Maximum Airflow 21,827 cfm, Maximum Noise Level 19.4 sones

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.