
Class 8.8, M16 Hex Head Cap Screw, Zinc Plated Steel, 80 mm L
Mfr # BULK-BOLT-3586
Zoro # G109936061
product price:Â $5.15
/ea
Sold in multiples of 100 for $515.00
Key Features
External Hex Drive
Class 8.8 Material Grade/Class
System of Measurement
Metric
Thread Size
M16
Head Width
23.835 mm
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BULK-BOLT-3586
Zoro #
G109936061
UPC #
197666819487
Country of Origin
China
Dimensions
Thread Size
M16
Fastener Length
80 mm
Head Width
23.835 mm
Head Height
10.000 mm
Min. Thread Length
38 mm
Details
System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 8.8
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
DIN 931
Item
Hex Head Cap Screw
Thread Type
UNC
Tensile Strength
120,350 psi
Description
Hex Cap Screw, Hex Head, Zinc Plated Class 8.8 Steel, Partially Threaded, M16 x 2 mm x 80 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.