3/8"-16 x 1-1/4 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK

  • Mfr # U24540.037.0125

  • Zoro # G1099786


product price:  $20.89
/pk 100, $0.21/ea

Key Features

Flat Head
Slotted Drive
System of Measurement
Inch
Thread Size
3/8"-16
Fastener Length
1-1/4 in
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U24540.037.0125
Zoro #
G1099786
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/8"-16
Fastener Length
1-1/4 in
Head Dia.
0.717 in
Head Height
0.23 in
Hole Size
13/32
Screw Size
3/8 in
Head Width
0.717 in
Maximum Head Width
23/32 in
Recommended Hole Size
13/32 in
Minimum Thread Length
1 in
Maximum Head Height
15/64 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Slotted
Material
Steel
Finish
Zinc Plated
Tensile Strength
60,000 psi
Standards
ASME B18.6.3
Item
Machine Screw
Temp. Range (F)
0 Degrees to 375 Degrees
Head Angle (Deg.)
82
Thread Fit
3A/2A
Minimum Temperature
0 Degrees F
Maximum Temperature
375 Degrees F
Thread Type
Coarse
Dimensional Standards
ASME B18.6.3
Pack Size
Small
Thread Style
Fully Threaded
Type
Machine Screw

Description

Stove Bolt, Head Type Flat, Material Steel, Finish Zinc-Plated, Drive Slotted, Thread Size 3/8 In.-16, Fastener Length 1 1/4 in, Head Width 0.717 in, Head Height 0.23 in, Drive Size Not Applicable, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Minimum Thread Length 1 in, Type Machine Screw, Maximum Head Width 23/32 in, Minimum Head Width Not Applicable, Maximum Head Height 15/64 in, Minimum Head Height Not Applicable, System of Measurement Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.