Def Purpose Starter, Thermal, 110-120VAC

  • Mfr # B27CGC15A010

  • Zoro # G110043604


product price:  $220.99
/ea
Free Shipping & Returns

Key Features

Number of Poles
2
Standards
CSA, UL Listed
Horsepower @ Three Phase - 208V AC
Not Rated
Current AC
15 A
Auxiliary Contact Form
1NO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B27CGC15A010
Zoro #
G110043604
UPC #
782116917037
Country of Origin
United States

Dimensions

Overall Width
5.63 in
Overall Height
7.38 in
Overall Depth
5.81 in

Details

Item
Definite Purpose Starter
Number of Poles
2
Standards
CSA, UL Listed
Horsepower @ Three Phase - 208V AC
Not Rated
Current AC
15 A
Auxiliary Contact Form
1NO
Reversing Capability
Non-Reversing
Horsepower @ Three Phase - 600V AC
Not Rated
Auxiliary Contact Module Capacity
4
Horsepower @ Three Phase - 480V AC
Not Rated
Terminal Connection Type
Screw Terminals
Horsepower @ Single Phase - 120V AC
3/4 hp
Coil Voltage
110-120V AC
Overload Protection Type
Thermal
NEMA Enclosure Rating
1
Frequency
50/60 Hz
Horsepower @ Three Phase - 240V AC
Not Rated
Number of Auxillary Contacts
1
Locked Rotor Load
60 A @ 575V
Horsepower @ Single Phase - 240V AC
2 hp
Mounting Style
Bolt-On, Surface
Includes Auxiliary Contacts
Yes
Phase
Single
Series
B27
Maximum Voltage Rating
600V AC
Certifications
CSA Certified; UL Recognized
Coil
110-120 Vac, 50/60 Hz
Model
Starter
Enclosure
NEMA type 1 enclosed
Inductive Full Load
15 A IFL
Overload Relay
6-10 FLA
Overload Range
6-10 A
Product Name
Eaton definite purpose starter
Terminals
Screw/pressure plate
Amperage Rating
15A
Control Characteristics
Common control

Description

Definite Purpose Starter, Mounting Style Bolt-On, Surface, Number of Auxillary Contacts 1, Includes Auxiliary Contacts Yes, Horsepower @ Three Phase - 208V AC Not Rated, Series B27, Coil Voltage 110-120V AC, Terminal Connection Type Screw Terminals, Horsepower @ Three Phase - 600V AC Not Rated, Maximum Voltage Rating 600V AC, Horsepower @ Three Phase - 480V AC Not Rated, Horsepower @ Three Phase - 240V AC Not Rated, Horsepower @ Single Phase - 240V AC 2 hp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.