This item is Discontinued.

Century Motor, Sh Pole, 1/20 HP, 35W, 1550,115V, OAO 9661

Motor, Sh Pole, 1/20 HP, 35W, 1550,115V, OAO (Discontinued)

  • Mfr # 9661
  • Zoro # G1101983
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9661
Zoro #
G1101983
UPC #
786674009357
Country of Origin
Mexico

Dimensions

Shaft Length
2"
Body Dia.
4"
Ring Dia.
1-3/4"
Resilient Ring Dia.
1-3/4"
Shaft Dia.
5/16"
Length Less Shaft
5-1/8"
Overall Length
7-1/8"

Details

Motor Sub Application
Refrigerator/Freezer
Output Watts
35
HP
1/20
RPM Range
1501-1600
Voltage Compatibility
115, 120, 115/208-230, 115/230, 120/240
Phase
1
Voltage
115
Motor Shaft Rotation
CWSE
Nameplate RPM
1550
Frame
4.0
Ring to Ring Center
4-3/4"
Motor Mounting Type
Ring
Motor Enclosure Design
Open Air-Over
Motor Service Factor
1.00
Max. Ambient Temp.
40 Degrees C
Motor Thermal Protection
Auto
Hz
60
Motor Mounting Position
All Angle
Ins. Class
B
Motor Bearings
Sleeve
Includes
8/32 Mounting Studs
Full Load Amps
2.0
Motor Application
HVAC/R
Motor Design
Shaded Pole
Item
Shaded Pole Motor

Description

Shaded Pole Motor, Shaded Pole, Open Air-Over, 1/20 HP, 1550 Nameplate RPM, Frame 4.0, Voltage 115, Hz 60, 1 Phase, Full Load Amps 2.0, Output Watts 35, Ring Motor Mounting Type, Motor Thermal Protection Auto, Ins. Class B, Motor Service Factor 1.00, Sleeve Motor Bearings, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CWSE, Overall Length 7-1/8 In., Includes 8/32 Mounting Studs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.