Microfiber Cloth Wipe 16" x 16", Blue, 12PK

  • Mfr # 1TTX8

  • Zoro # G1102071


product price:  $23.69
/pk 12, $1.97/ea

Key Features

Material
Blue
Cleaning Cloth Style
Microfiber
Size
16 in x 16 in
Cleaning Cloth Color
Blue
Weight
12 count
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1TTX8
Zoro #
G1102071
UPC #
190735689073
Country of Origin
China

Dimensions

Size
16 in x 16 in
Length
16 in
Width
16 in

Details

Item
Microfiber Cloth
Material
Blue
Cleaning Cloth Style
Microfiber
Cleaning Cloth Color
Blue
Weight
12 count
GSM
280
Cleaning Cloth Duty Rating
Medium Duty
Suggested Cleaning Application
Dusting, Glass, Polishing
Launderable/Disposable
Launderable
Color
Blue
Cleaning Cloth Condition
New
Cleaning Cloth Density
270 g/sq m
Lint Level
Low Lint

Description

Microfiber Cloth, Material Microfiber, Color Blue, Lint Level Low Lint, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.