Winsome 24 inch 610mm Center-to-Center Satin Nickel Appliance Pull

  • Mfr # BP54067G10

  • Zoro # G110438332


product price:  $208.99
/ea
Free Shipping & Returns

Key Features

Material
Zinc
Finish
Satin Nickel
Projection
2-1/4 in
Overall Width
3/4 in
Center to Center (In.)
24 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BP54067G10
Zoro #
G110438332
UPC #
26634327382
Country of Origin
Thailand

Dimensions

Overall Length
26-1/2 in
Overall Width
3/4 in

Details

Material
Zinc
Finish
Satin Nickel
Projection
2-1/4 in
Center to Center (In.)
24 in

Description

The Amerock BP54067G10 Winsome 24 inch (610mm) Center-to-Center Appliance Pull is finished in Satin Nickel. A timeless and refined composition, the Winsome collection embodies beautiful proportions that blend traditional and trendy. Enduring and versatile, satin nickel marries delicate brushing with a subtle warm hue to produce an approachable, classic presentation that resonates across all design styles. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.


  • •Traditional style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
  • •High quality zinc construction for lifelong durability
  • •Coordinates seamlessly with finishes from popular plumbing and lighting brands
  • •Complete with limited lifetime warranty against defect in material and craftsmanship
  • •Perfect statement piece for appliance cabinets, large cabinet doors or cabinet drawers
  • •Mounting hardware included for quick and easy installation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.