One-Hole Compression Lug, 4/0 AWG Max, 1/2 in Stud, Standard Barrel, Copper, Purple

  • Mfr # 54170

  • Zoro # G1105282


product price:  $8.27
/ea

Key Features

For Wire Size
4/0 AWG
For Conductor Material
Copper
For Stud Size
1/2 in
Material
Copper
Barrel Size
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54170
Zoro #
G1105282
UPC #
-
Country of Origin
Mexico

Dimensions

For Wire Size
4/0 AWG
For Stud Size
1/2 in
Barrel Size
Standard
Tongue Width
1.03 in
Cable Size
4/0 AWG
Barrel Length
Short
Length
2-1/2"
Width
1.03"
Length (Straight Wireway)
2.5 in
Tongue Length
1.25 in
Overall Length
2.5 in
Tongue Thickness
0.14 in
Overall Width
1.03 in
For Stranded Copper Wire Size - Maximum
4/0 AWG
Barrel Outside Diameter
0.7 in

Details

Item
One-Hole Compression Lug
For Conductor Material
Copper
Material
Copper
Tongue Angle
Straight
Inspection Hole
Yes
Die Code
54
Color Code
Purple
Standards
CSA Certified, UL Listed
Plate Material
Tin
Tongue Style
Standard
Peep Hole
Yes
Hole Center to End
0.5 in
Connector Type
Standard Barrel
For Wire Type
Stranded
Special Features
High-Conductivity Construction
Contact Finish
Tin
Maximum Voltage
35 kV AC
Color
Purple
Voltage Rating
35 kV
Number of Holes
1
Type
Standard Barrel
Insulation
None
Surface protection
Tinned
Connecting angle
180° (horizontal)
Insulated
No

Description

Compression Lug, Barrel Size Standard, Color Code Purple, Die Code 54, Tongue Angle Straight, Tongue Width 1.03 in, For Conductor Material Copper, For Stud Size 1/2 in, For Stranded Copper Wire Size - Maximum 4/0 AWG, Inspection Hole Yes, Hole Center to Center Not Applicable, Material Copper, Maximum Voltage 35 kV, Standards CSA Certified, UL Listed, Number of Holes 1, Barrel Outside Diameter 0.7 in, Connector Type Straight Barrel, Contact Finish Tin, For Wire Size 4/0 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.