
Cluster LED Bulb 20W 55K E39 208-480V
Mfr # CL-20W8H-55K-E39
Zoro # G110623721
product price:Â $85.99
/ea
Free Shipping & Returns
Key Features
Bulb Base Type
E39
Color Temperature
5500K
Dimmable
No
Light Technology
LED
Bulb Type
LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CL-20W8H-55K-E39
Zoro #
G110623721
UPC #
894133012005
Country of Origin
United States
Dimensions
Length
6.25 in.
Bulb Dia.
3.5 in
Details
Item
Light Bulb
Watts
20
Bulb Base Type
E39
Color Temperature
5500K
Dimmable
No
Light Technology
LED
Bulb Type
LED
Standards
UL
Light Distribution
360 Degrees
Light Color
White
Indoor/Outdoor Usage
indoor/outdoor
Color
White
Pack Size
3.75 x 3.75 x 7
Color Selectable
No
Description
20W LED Bulb with 3,200 lumens, equivalent to 100W MH/HPS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.