Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Advance Ballast, Magnetic, Rapid, 1 Lamp, 50W RL-140-TP

Ballast, Magnetic, Rapid, 1 Lamp, 50W (Discontinued)

  • Mfr # RL-140-TP
  • Zoro # G1107084
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RL-140-TP
Zoro #
G1107084
UPC #
781087105320
Country of Origin
Mexico

Dimensions

Height
1 3/8 in
Width
1 15/16 in
Length
6 1/2 in
Length (Straight Wireway)
6 1/2 in

Details

Ballast Factor
0.68
Power Factor
0.45
Ballast Type
Magnetic
Ballast Item
Magnetic Ballast
Min. Starting Temp.
50 Degrees F
Item
Ballast
Number of FC12T9 Lamps
1
Ballast Dimming
No
Number of F30T12 Lamps
1
Ballast Max. Lamp Watts
40
Ballast Lamp Watts
40
Number of FC16T9 Lamps
1
Ballast Voltage
120
Thermal Protection
Yes
Ballast Max. Number of Lamps
1
Ballast Dimming Type
No Dimming
Input Watts
50
Ballast Lamp Type
T9, T12
Ballast Start Type
Rapid
Number of F40T12 Lamps
1
Fixture Ballast Type
Magnetic
Ballast Bulb Type
T9, T12
Sockets Included
No
Dimming
No

Description

Ballast, Ballast Start Type Rapid, Ballast Bulb Type T9, T12, Dimming No, Min. Starting Temp. 50 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.