Manual 2-Way Ball Valve, Press, Bronze

  • Mfr # 77WCLF10601

  • Zoro # G110905155


product price:  $127.99
/ea
Free Shipping & Returns

Key Features

Ball Material
Brass
Body Style
Straight
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77WCLF10601
Zoro #
G110905155
UPC #
191988046415
Country of Origin
United States

Dimensions

Pipe Size
1 1/4 in
Overall Length
5.17 in
Connection Size - Side 1
1 1/4 in
Ball Opening Size
1.38 in
Handle Height
2.46 in
Handle Length
4.63 in
Nominal Valve Size
1 1/4 in
Connection Size - Side 2
1 1/4 in

Details

Ball Material
Brass
Body Style
Straight
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Air, Steam, Water
Connection Type
Press x Press
Item
Manual Two-Way Ball Valve
Body Material
Bronze
Stem Type
Adjustable
Max. Pressure
300 PSI
Handle Material
Plated Steel, PVC
Seat Material
RPTFE
Standards
Build America Buy America Act (BABA), Buy American Act (BAA), NSF, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61
Temp. Range
0 Degrees F to 250 Degrees F
Handle Type
Lever
Stem Material
Brass
Seal Material
EPDM
Compliance
NSF 61
Features
100% Factory Tested, Adjustable Stem Packing, Easily Identifiable Blue Lead Free Hang Tag, Fast, Reliable, Economical Press Installation, Lead Free or Corrosion Resistant Materials, Leak Before Press Technology
Connection Type - Side 1
Press
3-A Standard Compliance
Not Rated
Vacuum Service Rating
29.2 in Hg
Color - Valve Body
Bronze
NSF Certifications for Food and Drinking Water
NSF 61
Operating Temperature - Maximum
250 Degrees F
Operating Temperature - Minimum
0 Degrees F
Cleaned and Bagged
Not Cleaned and Bagged
Connection Type - Side 2
Press
Maximum Pressure - Steam
15 PSI
Maximum Pressure - Combustible Gas
Not Rated
Valve Series
77W

Description

Manual Two-Way Ball Valve, Body Material Bronze, For Media Air, Steam, Water, Valve Construction Two-Piece, Nominal Valve Size 1 1/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 300 psi, Maximum Pressure - Steam 15 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29.2 in Hg, Ball Material Brass, Ball Port Style Full Port, Handle Type Lever, Connection Size - Side 1 1 1/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.