Aluminum Plate Dolly With Rubber Wheels, PK2

  • Mfr # PDA-2436-R-S

  • Zoro # G110919657


product price:  $381.99
/pk 2, $191.00/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Color
Silver
Load Capacity
1200 lbs
Wheel Type
Swivel
Wheel Diameter
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PDA-2436-R-S
Zoro #
G110919657
UPC #
691215090810
Country of Origin
United States

Dimensions

Wheel Diameter
4 in
Platform Length
36 in
Overall Width
24 in
Platform Width
24 in
Overall Length
36 in
Overall Height
6.125 in

Details

Material
Aluminum
Color
Silver
Load Capacity
1200 lbs
Item
Aluminum Plate Dollies
Wheel Type
Swivel
Platform Style
Plate Dolly
Dolly Type
Aluminum Plate Dollies

Description

Aluminum Plate Dolly With Rubber Wheels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.