
Plug Adapter, STW, 6-50R, 5-15P, 6-50P, 5-15P, 1.5 ft., Orange
Mfr # WD515650-018
Zoro # G110955297
product price:Â $59.89
/eaKey Features
Type
STW
Receptacle Configuration
6-50R
Plug Configuration
5-15P, 6-50P, 5-15P
Cord Length
1.5 ft.
Color
Orange
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
WD515650-018
Zoro #
G110955297
UPC #
819145027915
Country of Origin
Multiple
Dimensions
Cord Length
1.5 ft.
Details
Item
Plug Adapter
Type
STW
Receptacle Configuration
6-50R
Plug Configuration
5-15P, 6-50P, 5-15P
Color
Orange
Gauge/Conductor
10/3
Voltage
125V
Number of Outlets
1
Watts
1875W
Amps
15A
Housing Material
PVC
NEC Cord Designation
STW
Indoor/Outdoor
Indoor/Outdoor
Number of Female Connectors
1
Application
Welder Adapter
Description
This AC WORKS brand welder adapter WD515650-018 is very durable. The adapter is 1.5 feet in length and is a NEMA 5-15P to NEMA 6-50R. The NEMA 5-15P is a 15 Amp, 125 Volt, male plug. The NEMA 6-50R is a 50 Amp, 250 Volt female connector. This dog bone style adapter has an STW, 10/3, 600 Volt, outdoor, and anti-cold weather jacket cable. The maximum operating power is 1875 Watts. Please remember to set your welder to operate at 15 Amps and 125 Volts.
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.