This item is Discontinued.

No Product Image Available

3/4" Push-Fit Full Port Brass Ball Valve (Discontinued)

  • Mfr # 107-064HC
  • Zoro # G1109556
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
107-064HC
Zoro #
G1109556
UPC #
-
Country of Origin
China

Details

Item
Ball Valve
Standards
IAPMO Listed, cUPC, NSF/ANSI 61, AB 1953, IPC, ASSE 1061
Max. Pressure
200 psi
Connection Type
Push Fit
Body Material
Lead Free Brass
Connection
Push Fit
Type
Push Fit
Sub-Category
Valves

Description

Ball Valve, Body Material Lead Free Brass, Connection Type Push Fit, Max. Pressure 200 psi

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.