Manual 2-Way Ball Valve, NPT, Carbon Steel

  • Mfr # 73A10827

  • Zoro # G111058287


product price:  $235.99
/ea
Free Shipping & Returns

Key Features

Ball Material
Stainless Steel
Body Style
Straight
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
73A10827
Zoro #
G111058287
UPC #
670750922466
Country of Origin
United States

Dimensions

Pipe Size
2 in
Overall Length
9.5 in
Connection Size - Side 2
2 3/8 in
Handle Length
7.75 in
Handle Height
3.27 in
Ball Opening Size
1.5 in
Connection Size - Side 1
2 3/8 in

Details

Ball Material
Stainless Steel
Body Style
Straight
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Compressed Air, Steam, Vacuum
Connection Type
NPT x NPT
Item
Manual Two-Way Ball Valve
Handle Type
Lever
Max. Pressure
1,500 PSI
Seat Material
RPTFE
Standards
American Iron and Steel (AIS), Build America Buy America (BABA) Act, Buy American Act (BAA), CRN
Seal Material
RPTFE
Body Material
Carbon Steel
Stem Type
Blowout Resistant
Handle Material
Steel
Stem Material
316 Stainless Steel
Connection Gender - Side 2
Female
Vented Ball Valve
Vented
Maximum Pressure - Steam
150 PSIg
Handle - Locking
Locking
3-A Standard Compliance
Not Rated
Cleaned and Bagged
Not Cleaned and Bagged
Pipe Schedule Compatibility
Schedule 40
Coefficient of Volume (Cv)
108
Operating Temperature - Minimum
-20 Degrees F
Vacuum Service Rating
29 in Hg
Operating Temperature - Maximum
500 Degrees F
Color - Valve Body
Black
Connection Gender - Side 1
Female
Valve Series
73

Description

Manual Two-Way Ball Valve, Body Material Carbon Steel, For Media Compressed Air, Steam, Vacuum, Valve Construction Two-Piece, Nominal Valve Size 2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Maximum Pressure - Operating 1,500 psi, Maximum Pressure - Steam 150 psig, Vacuum Service Rating 29 in Hg, Ball Material Stainless Steel, Ball Port Style Standard Port, Handle - Locking Locking, Handle Type Lever, Connection Size - Side 1 2 3/8 in, Valve Ways 2-Way, Seal Material RPTFE

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.