Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Green

  • Mfr # BUY00441643

  • Zoro # G111109620


product price:  $57.95
/pk 100, $0.58/ea

Key Features

Material
Nitrile
Palm Thickness
5 mil
Color
Green
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BUY00441643
Zoro #
G111109620
UPC #
-
Country of Origin
Thailand

Dimensions

Palm Thickness
5 mil
Size
XL

Details

Item
Disposable Gloves
Material
Nitrile
Color
Green
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Silicone-Free
Yes

Description

Three times more puncture-resistant than latex or vinyl gloves. High protection from grease and oil; Silicone Free; Powder Free; Green; 5 Mil. This product is equivalent to part number: S-15364XL. Sold in a quantity of 100 per case.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.