
Disposable Gloves, 5 mil Palm, Latex, Powder-Free, L, 100 PK, White
Mfr # BUY00711852
Zoro # G111109682
product price:Â $17.59
/pk 100, $0.18/eaKey Features
Material
Latex
Palm Thickness
5 mil
Color
White
Powdered/Powder-Free
Powder-Free
Latex-Free
Contains Latex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BUY00711852
Zoro #
G111109682
UPC #
-
Country of Origin
Indonesia
Dimensions
Size
L
Palm Thickness
5 mil
Details
Material
Latex
Item
Disposable Gloves
Color
White
Powdered/Powder-Free
Powder-Free
Latex-Free
Contains Latex
Description
Natural Rubber Latex Gloves provide a comfort fit. Ideal for use in laboratories, production, inspection, cleaning and light duty applications; Textured for increased grip; Beaded cuffs; Powder free; White; 5 Mil. This product is equivalent to part number: S-9642L. Sold in a quantity of 100 per case.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.