Multimeter, 1,000 V Max DC, 0.1 mV Max AC, TRMS, 4,000 Instrument Counts, LCD

  • Mfr # EX505A-NIST

  • Zoro # G111248664


product price:  $334.99
/ea
Free Shipping & Returns

Key Features

Display Type
LCD
Data Hold
Yes
Instrument Counts
4,000
Includes
Carrying Case, Magnetic Hanging Strap, Test Leads, Type K Bead Wire Temperature Probe
Standards
CE, UL
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EX505A-NIST
Zoro #
G111248664
UPC #
793950395073
Country of Origin
China

Dimensions

Manufacturers Warranty Length
3 yr
Battery Size
9V
Overall Width
3.3 in
Overall Height
7.3 in
Pulse Width
Yes
Depth
2.3 in

Details

Item
Multimeter
Display Type
LCD
Data Hold
Yes
Instrument Counts
4,000
Includes
Carrying Case, Magnetic Hanging Strap, Test Leads, Type K Bead Wire Temperature Probe
Standards
CE, UL
Auto Power Off
Yes
Data Logging
Yes
Audible Continuity
Yes
Diode Test
Yes
Minimum DC Current Measurement
0.1 uA
Capacitance Measurement Resolution
0.001 nF
Maximum Storage Temperature
140 Degrees F
Parameters Measured
AC Current, AC Voltage, Capacitance, Continuity, DC Current, DC Voltage, Frequency, Resistance, Temperature (K)
Temperature Measurement Accuracy
+/-3.00%
Minimum AC Voltage Measurement
0.1 mV
Temperature Measurement Resolution
0.1 Degrees F
Minimum DC Voltage Measurement
0.1 mV
Minimum Storage Temperature
-4 Degrees F
Instrument Safety Rating
CAT III 1000V, CAT IV 600V
DC Current Measurement Resolution
0.1 uA
IP Rating
IP67
Maximum Resistance Measurement
40 megaohm
Maximum DC Voltage Measurement
1,000 V
Maximum AC Current Measurement
10 A
Minimum Frequency Measurement
0.001 Hz
Auto Ranging
Yes
Duty Cycle
0.1 to 99.9%
Battery Voltage
9V
Minimum Resistance Measurement
0.1 ohm
DC Voltage Measurement Resolution
0.1 mV
Waterproof
Yes
Maximum Temperature Measurement
1,382 Degrees F
Minimum Capacitance Measurement
0.01 nF
Batteries Included
Yes
Minimum Temperature Measurement
-4 Degrees F
Fuse Access
Yes
Minimum AC Current Measurement
0.1 uA
AC Voltage Measurement Resolution
0.1 mV
Intrinsically Safe
No
Battery Access
Yes
Maximum DC Current Measurement
10 A
Maximum Frequency Measurement
10 MHz
AC Current Measurement Resolution
0.1 uA
Calibration Certificate Included
Yes
Frequency Measurement Resolution
0.001 Hz
Maximum AC Voltage Measurement
1,000 V
Weight
12.3 oz
Maximum Capacitance Measurement
100 uF
AC Response Calculation
TRMS
NIST Certification By Manufacturer
FLIR
Minimum Operating Temperature
41 Degrees F
Basic DC Current Accuracy
+/-1.0%
Resistance Measurement Resolution
0.1 ohm
Capacitance Measurement Accuracy
+/-4.0%
Thermal Imaging
No
Basic AC Voltage Accuracy
+/-0.8%
Basic DC Voltage Accuracy
+/-0.5%
Dustproof
Yes
Frequency Measurement Accuracy
+/-1.0%
Removable Screen
No
Resistance Measurement Accuracy
+/-0.8%
Bluetooth Compatible
No
Basic AC Current Accuracy
+/-1.5%
Current Leakage Testing
No

Description

Digital Multimeter, Audible Continuity Yes, Basic AC Voltage Accuracy +/-0.8 Percent, Basic DC Voltage Accuracy +/-0.5 Percent, Data Hold Yes, Basic DC Current Accuracy +/-1.0 Percent, Instrument Safety Rating CAT III 1000V, CAT IV 600V, Maximum AC Voltage Measurement 1,000 V, Maximum DC Voltage Measurement 1,000 V, Instrument Counts 4,000, Special Features Dual Sensitivity Frequency Functions, Maximum AC Current Measurement 10 A, Calibration Certificate Included NIST Traceable

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.