
Beige 11x12 Wooden Grey Marble Polished Floor and Wall Mosaic Tile 4.51 sqft/case, 5PK
Mfr # APLSV88OV1A
Zoro # G111320094
product price:Â $189.99
/pk 5, $38.00/ea
Free Shipping & Returns
Key Features
Length
11.6 in
Width
11.2 in
Thickness
0.37 in
Material
Marble
Shape
Oval
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
APLSV88OV1A
Zoro #
G111320094
UPC #
840175528646
Country of Origin
China
Dimensions
Length
11.6 in
Width
11.2 in
Thickness
0.37 in
Details
Material
Marble
Shape
Oval
Color
Beige
Tile Use
bathroom walls, bathroom floors, kitchen backsplash, shower walls, shower floors, steam rooms and more
Finish
Polished
Application
Indoor/Outdoor
Coverage Area
4.51 sq. ft
Description
Our exquisite Wooden Grey marble mosaic tile is a modern take on the classic oval shape with a unique wood-look surface. It offers the natural richness and warm appeal of wood with the durability of stone tile, offering you the best of both worlds! Thanks to its slip-resistance and durability, oval mosaic tiles are a gorgeous and durable choice for shower floors, entryways or mudrooms where extra grip is desired. This mosaic tile has a striking balance between classic and casual. Imagine gracing up your home with a unique wood-look marble with a dose of vintage style! The geometric oval pattern brings in another level of visual texture that makes any neutral scheme feel instantly chic. With a nod to both classic and contemporary design, wood-look pennies are sure to look sophisticated in for many years to come.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.