
White 12x24 Bianco Carrara Marble Honed Floor and Wall Tile 10 sqft/case, 5PK
Mfr # APLFCA881224HA
Zoro # G111320384
product price: $231.99
/pk 5, $46.40/ea
Free Shipping & Returns
Key Features
Length
24 in
Width
12 in
Thickness
0.37 in
Material
Marble
Shape
Field Tile
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
APLFCA881224HA
Zoro #
G111320384
UPC #
840175526000
Country of Origin
China
Dimensions
Length
24 in
Width
12 in
Thickness
0.37 in
Details
Material
Marble
Shape
Field Tile
Color
White
Tile Use
Bathroom Walls, Kitchen Backsplash, Shower Walls, Accent Walls, Feature Walls and More
Finish
Honed
Application
Indoor/Outdoor
Coverage Area
10 sq. ft
Description
This 12x24 honed Bianco Carrara marble tile accentuates the wonderful veined texture of genuine stone on a larger scale which enhances the depth and visual interest in any space. Creating surfaces that keep the emphasis on the authentic marble, large marble tile installations result in less grout lines with a more seamless look. These 12x24 size marble tiles are a great flooring pick when you have plenty of ground to cover or want to visually expand your space. Honed finish provides a less shiny appearance with added slip-resistance that is a benefit in high-traffic and wet floor conditions. The feeling of spaciousness that comes with the large tile surface is ideal for small bathrooms, kitchens and other spaces where you want to create the illusion of a bigger space. It takes less time to cover a larger area per tile, therefore it’s a favored choice for large commercial applications. Its wall applications provide a durable alternative to paint or wallpaper thanks to the seamless look and reduced visual interruption. Side perk: less grout to clean.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.