Ball Valve, 2in. NPT BRZ SP

  • Mfr # 70-108-01

  • Zoro # G111332356


product price:  $183.99
/ea
Free Shipping & Returns

Key Features

Ball Material
Chrome Plated Brass
Body Style
Straight
Ball Port Style
Standard Port
Valve Structure
2-Piece
Pipe Size
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
70-108-01
Zoro #
G111332356
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
2 in
Overall Length
9-1/2 in
Overall Height
5.62 in
Overall Width
6-1/2 in

Details

Ball Material
Chrome Plated Brass
Body Style
Straight
Ball Port Style
Standard Port
Valve Structure
2-Piece
For Media
Heating, Cooling, Steam, Vacuum
Connection Type
FNPT x FNPT
Item
Ball Valve
Stem Material
Brass
Body Material
Bronze
Standards
ASTM B584-C84400
Color - Valve Body
Yellow, Bronze

Description

Conbraco's most versatile, most used ball valve. Reliable shutoff, easy operation. Chrome plated brass ball, zinc plated steel lever handle with securely attached vinyl grip. Blowout-proof stem, rated 600 psig WOG cold; 150 psig saturated steam.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.