Line Voltage Mechanical Thermostat, Heat or Cool, -30 to 90F, Exposed Dial, 120V/240V/277V AC, 1C/1H, SS

  • Mfr # 2NNT3

  • Zoro # G1115055


product price:  $85.19
/ea
Free Shipping & Returns

Key Features

Compatible System Type
Attic Fans, Fan Coil Units
Application
Heat or Cool
Switch Action
Open/Close on Rise
Switch Type
SPDT
Number of Cooling Stages
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2NNT3
Zoro #
G1115055
UPC #
190735228609
Country of Origin
China

Dimensions

Sensing Bulb Dia.
1/4 in
Capillary Length
96 in
Overall Width
2-1/4 in
Overall Depth
2-1/4 in
Bulb Length
5 in
Overall Height
5-3/4 in

Details

Compatible System Type
Attic Fans, Fan Coil Units
Application
Heat or Cool
Switch Action
Open/Close on Rise
Switch Type
SPDT
Number of Cooling Stages
1
Number of Heating Stages
1
Temperature Control Range
-30 to 90 Degrees F
Control Type
Exposed Dial
Voltage
120V/240V/277V AC
Item
Line Voltage Mechanical Thermostat
Standards
cULus
Locked Rotor Amps @ 240V
48 A
Includes
Mounting Hardware, Remote Sensing Bulb
Contact Rating Resistive @ 240V
22 A
Sensor Type
Hydraulic Capillary Bulb (Copper)
Locked Rotor Amps @ 120V
96 A
Number of Switches
1
Enclosure Type
Stainless Steel
Inductive Amps @ 240V
8 A
Contact Rating Resistive @ 120V
22 A
Inductive Amps @ 208V
9.2 A
Resistive Amps @ 208VAC
22 A
Inductive Amps @ 120V
16 A
For Use With
Electric Heating Loads, Electric Baseboard, Heat Cable Or Ceiling Panels Or Refrigeration Device Or Motor Driven Ventilator
Contact Rating Resistive @ 277V
22 A
Thermostat Type
Indoor Single-Stage Controls
Features
430 Stainless Steel and Copper Alloys
Temperature Sensitivity
+/-3 Degrees F
Contact Type
Snap Action
Temperature Scale
Fahrenheit
Temperature Differential
3 Degrees F
Sensor Location
Remote
Pilot Duty Rating
125 VA @ 24 to 600V AC
Differential Type
Fixed
Maximum Control Temperature
90 Degrees F
Contact Rating
120/240/277V AC
Enclosure NEMA Rating
1
Minimum Control Temperature
-30 Degrees F
Changeover Type
Automatic
Minimum Operating Temperature
-30 Degrees F
Enclosure Color
Gray
Mounting Direction
Vertical
Frequency
50 Hz, 60 Hz
Electrical Connection Type
Hardwired
Number of Poles
1
Maximum Operating Temperature
110 Degrees F
Enclosure Finish
Polished
Programming Capability
Not Programmable
Full Load Amps @ 240V AC
8 A
Housing Material
Stainless Steel
Full Load Amps @ 120V AC
16 A

Description

Line Volt Mechanical Tstat, Thermostat Switch Type SPDT, Thermostat Control Range 30 Degrees to 90 Degrees F, Thermostat Voltage 24 to 600VAC, Full Load Amps @ 120VAC 16A, Full Load Amps @ 240VAC 8A, Thermostat Programmable No, Remote Sensing Capability Yes, Thermostat Heating/Cooling Heating/Cooling, Thermostat Item Line Voltage Mechanical Thermostat, Remote Sensing Bulb Included Yes, Switch Action Open/Close on Rise, Number of Switches 1, Differential 3.5 Degrees F, Height 4-1/2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.