
Skosh 11.6in x 11.6in Glossy Dark Bone White Glass Mosaic Wall and Floor Tile 18.69 sqft/case, 20PK
Mfr # APLNB88WH113A
Zoro # G111637598
product price:Â $345.99
/pk 20, $17.30/ea
Free Shipping & Returns
Key Features
Length
11.6 in
Width
11.6 in
Thickness
4.06 in
Size
11.6 in x 11.6 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
APLNB88WH113A
Zoro #
G111637598
UPC #
840175583010
Country of Origin
China
Dimensions
Length
11.6 in
Width
11.6 in
Thickness
4.06 in
Size
11.6 in x 11.6 in
Details
Color
White
Tile Use
Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
Material
Glass
Shape
Uniform square
Finish
Glossy
Coverage Area
18.69
Description
With its lustrous white-gray color palette and enticing appearance, this glass mosaic tile displays a pearl-like beauty. A fresh and enticing choice for a variety of interior design settings, it's ideal for enhancing the light on any surface it's applied. A shiny glass tile backsplash will beautifully reflect light to make small spaces feel brighter and larger. The neutral finish and square pattern is timeless enough to fit for a variety of design settings from modern kitchens to coastal bathrooms. The flecks of different colors and pearlescent sheens on this tile's surface will remind you of the beauty of seashells everytime to look at your tile design. Use these glass mosaic tiles for a shiny, magical appearance on your shower walls, vanity surrounds, kitchen backsplashes and even outdoor settings such as your decks, pools and fountains..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.