Expansion Joint, 2 1/2 In, Single Sphere

  • Mfr # AMSE202H

  • Zoro # G1116875


product price:  $105.99
/ea
Free Shipping & Returns

Key Features

Type
Single Sphere
Pipe Size
2 1/2 in
Material
EPDM
Vacuum
26 In Hg At 72 Deg F
Bolt Holes
4
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AMSE202H
Zoro #
G1116875
UPC #
-
Country of Origin
Italy

Dimensions

Pipe Size
2 1/2 in
Pipe Size (Fittings)
2-1/2"
Bolt Circle Dia.
5.5"
Outside Dia.
7"
Bolt Hole Size
5/8" -11
Flange Thickness
0.71"
Overall Length
6"
Pipe Size - Pipe Fitting
2-1/2"
Outside Diameter
7 in
Flange Diameter
7 in
Bolt Circle Diameter
5 1/2 in

Details

Type
Single Sphere
Material
EPDM
Vacuum
26 In Hg At 72 Deg F
Bolt Holes
4
Connection
Drilled
Max. Pressure
225 psi @ 72 Degrees F
Temp. Range
-50 To 230 Deg F
Item
Expansion Joint
Pipe Fitting Material
EPDM
Flange Material Finish
Zinc-Plated
Maximum Operating Temperature
230 Degrees F
For Environment
HVAC, Industrial Piping, Marine Service, Petrochemical, Pollution Control, Power Generating, Pulp and Paper, Water and Wastewater
Burst Pressure
853 psi
Connection Type
Flanged
Maximum Vacuum Pressure
26 in Hg @ 72F
Reinforcement Material
Synthetic Fiber
For Fluid Type
Air, Water
Flange Material
Steel
Compression Distance
1/2 in
Bolt Hole Threading
Threaded
Resistance Properties
Corrosion Resistant
Number of Bolt Holes
4
Expansion Distance
3/8 in
Offset Distance
1/2 in
Minimum Operating Temperature
-50 Degrees F
Maximum Operating Pressure
225 psi
For Use On
Pipe
Expansion Joint Type
Single Bulb
Joint Material
EPDM
Features
Absorbs Pipe Movement and Stress
Maximum Off-Center Angle
15 Degrees

Description

Expansion Joint, Bolt Circle Diameter 5 1/2 in, Bolt Hole Size 5/8 In.-11, Bolt Hole Threading Threaded, Burst Pressure 853 psi, Compression Distance 1/2 in, Connection Type Flanged, Expansion Distance 3/8 in, Expansion Joint Type Single Bulb, Features Absorbs Pipe Movement and Stress, Flange Diameter 7 in, Flange Material Steel, Flange Material Finish Zinc-Plated, For Fluid Type Air, Joint Material EPDM, Joint Material Finish Not Applicable, Joint Material Grade Not Applicable

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.