Solid Rivet, Flat Head, 0.125 in Dia., 0.25 in L, Aluminum Body, 250 PK
Mfr # 42A0404-EA-250
Zoro # G1116981
product price:Â $9.95
/pk 250, $0.04/eaKey Features
Rivet Head Style
Flat
Rivet Body Material
Aluminum
Fastener Finish
Plain
System of Measurement
Inch
Head Height
0.042 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
42A0404-EA-250
Zoro #
G1116981
UPC #
-
Country of Origin
United States
Dimensions
Rivet Dia.
0.125 in
Rivet Length
0.25 in
Head Height
0.042 in
Head Dia.
0.25 in
Shank Diameter
0.125 in
Head Diameter
1/4 in
Body Length
1/4 in
Overall Length
19/64 in
Details
Item
Solid Rivet
Rivet Head Style
Flat
Rivet Body Material
Aluminum
Fastener Finish
Plain
System of Measurement
Inch
Finish
Plain
Product Type
Solid Rivet
Head Type
Flat
Installation Method
Hammer, Rivet Press
Material Grade/Class
1100F
Material
Aluminum
Manufacturer Location
Made in USA*
Description
Solid Rivet,1/4 in L,Flat,PK250, System of Measurement Inch, Shank Diameter 0.125 in, Overall Length 19/64 in, Material Aluminum, Material Grade/Class 1100F, Finish Plain, Product Type Solid Rivet, Head Type Flat, Head Height 0.042 in, Head Diameter 1/4 in, Body Length 1/4 in, Installation Method Hammer, Rivet Press, Manufacturer Location Made in USA*, Package Quantity 250
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.