Rubicon (T4), Safety Glasses, Anti-Fog, Clear Lens, Black/Silver Frame, Frameless

  • Mfr # T4110AF

  • Zoro # G1119352


product price:  $10.49
/ea

Key Features

Frame Type
Frameless
Frame Color
Black/Silver
Lens Coating
Anti-Fog
Lens Material
Polycarbonate
Frame Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T4110AF
Zoro #
G1119352
UPC #
766868751118
Country of Origin
Taiwan, Province of China

Dimensions

Adjustable Arm Length
Yes
Eyewear Size
Universal
Temple-to-Temple Width
7 in

Details

Item
Safety Glasses
Lens Color
Clear
Frame Type
Frameless
Frame Color
Black/Silver
Lens Coating
Anti-Fog
Lens Material
Polycarbonate
Frame Material
Metal
Foam Lined
No
Frame Style
Wraparound
Series
Rubicon (T4)
Standards
ANSI Z87.1-2015
X-Ray Detectable
Yes
Metal Detectable
Yes
Photochromatic Lens
No
UV Protection
99.9% UVA/UVB
Gender
Unisex
Visible Luminous Transmission
0.9
For Small Heads Designation
Not Rated for Small Heads
Arm Color
Gray
Includes Brow Lining
No
Adjustable Nose Piece
Yes
Arm Material
Metal
Dielectric Protection
No
Includes Polarized Lens Coating
No
Ultra-Violet Scale Protection Designation
U3, U4, U5, U6, U7
Includes Eye Socket Lining
No
Includes Padded Nose Piece
Yes
Includes Anti-Fog Lens Coating
Yes
Includes No Lens Coatings
No
Arm Tip Type
Wraparound
Includes Padded Arms
Yes
Nose Bridge Material
Polycarbonate
Includes Anti-Static Lens Coating
No
Hinge Type
Spring
Includes Scratch-Resistant Lens Coating
No
Application
General Purpose
Includes Reader Lens
Reader Lens Not Included
Temple Tip Features
Contoured
Adjustable Pieces
Nose Bridge, Temple
Nose Bridge Adjustment Type
Flexible
Padding Location
Nose Bridge, Temples
Meets High Impact Standard
High Impact Standard ANSI Z87+

Description

Safety Glasses, Series T4, Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Anti-Fog, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Frameless, Frame Color Black/Silver, Eyewear Size Universal, Frame Material Metal, Lens Material Polycarbonate, Temple Color Silver, Temple Style Spring Hinge, Photochromatic Lens No, Metal Detectable Yes, X-Ray Detectable Yes, UV Protection 99.99 Percent UVA/UVB, Includes Not Applicable, Standards ANSI Z87+, CE EN166

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.