3/4" FNPT Bronze Swing Y Check Valve

  • Mfr # 507 3/4

  • Zoro # G1121382


product price:  $108.51
/ea
Free Shipping & Returns

Key Features

Pipe Size
3/4"
Connection Type
FNPT x FNPT
Connection
FNPT
Body Material
Cast Bronze
Seal Material - Check Valves
Chrome, Cobalt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
507 3/4
Zoro #
G1121382
UPC #
697988580718
Country of Origin
United States

Dimensions

Pipe Size
3/4"
Length
3 in
Size
3/4"
Pipe or Tube Size - Check Valves
3/4 in
Overall Length
3 in
Pipe or Tube Size
3/4 in
Connection Size - Side 1
3/4 in
Connection Size - Side 2
3/4 in
Height - Cap to Inlet Center
1 15/16 in
Nominal Valve Size
3/4 in

Details

Connection Type
FNPT x FNPT
Connection
FNPT
Body Material
Cast Bronze
Item
Swing Y Check Valve
Seal Material - Check Valves
Chrome, Cobalt
Max. Temp.
550 Degrees F
Material of Construction
Bronze
Body Material - Valves
Bronze
Max. Steam Pressure
300 psi WSP
Sub-Category
Bronze
Mounting Position
Vertical or Horizontal
Application - Valves
General Purpose
Cap to Inlet Center
1 15/16 in
Min. Temp. - Valves
-20 Degrees F
Max. Steam Pressure - Valves
300 psi WSP
Max. Water Pressure - Valves
600 psi @ 150 Degrees F
Mechanism and Body Design
Y Swing
Full Flow - Valves
Yes
Cracking Pressure - Check Valves
0.750 to 1.000 psi
Max. Pressure
300 psi SWP - 600 psi WOG
Standards
ASTM A276 TY.304, ASTM B16, ASTM B61, MSS SP-80
Item - Check Valves
Check Valve
Connection Type - Check Valves
FNPT x FNPT
Flow - Valves
18.0 gpm
Cracking Pressure
0.5 psi
Mounting Orientation - Check Valves
Horizontal, Vertical
Flow Design
Single
Max. Temp. - Valves
550 Degrees F
Seat Material - Check Valves
Bronze
Seal Material
Bronze
Flow
18 gpm
Seat Material
Bronze
Mounting Orientation
Horizontal
Type
Y Pattern
Connection Gender - Side 1
Female
Silent Check
Standard
Coefficient of Volume (Cv)
13
Includes Counterweight
No Counterweight
Connection Gender - Side 2
Female
Maximum Pressure - Operating
600 psi
Connection Type - Side 1
NPT
3-A Standard Compliance
Not Rated
Valve Body Style
Y-Style
Check Mechanism
Swing
Maximum Pressure - Steam
300 psi
Operating Temperature - Minimum
-20 Degrees F
For Media
Gas, Oil, Steam, Water
Connection Type - Side 2
NPT
Vacuum Service Rating
Not Rated
Operating Temperature - Maximum
550 Degrees F
Check Mechanism Material
Bronze
Valve Series
507

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Y Swing, Body Material - Valves Bronze, Pipe or Tube Size 3/4 in, Connection Type FNPT x FNPT, Cracking Pressure 0.750 to 1.000 psi, Mounting Orientation Horizontal, Vertical, Seal Material Chrome, Cobalt, Max. Temp. - Valves 550 Degrees F, Min. Temp. - Valves -20 Degrees F, Max. Water Pressure - Valves 600 psi @ 150 Degrees F, Max. Steam Pressure - Valves 300 psi WSP, Seat Material Bronze, Flow - Valves 18 gpm

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.