Solenoid Valve, 2-Way, 2-Position, Normally Closed, 3/8 in Pipe Size, 120V AC, High Flow, Brass

  • Mfr # SC8210G093

  • Zoro # G1122782


product price:  $236.99
/ea
Free Shipping & Returns

Key Features

For Media
Air, Inert Gas, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
3/8 in
Inlet Connection Type
NPTF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SC8210G093
Zoro #
G1122782
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Pipe Size
3/8 in
Center Line Pipe Center Size
3-5/16 in
Overall Width
3-1/4 in
Overall Length
3-3/4 in
Overall Height
5-1/8 in
Orifice Diameter
5/8 in

Details

For Media
Air, Inert Gas, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPTF
Outlet Connection Type
NPTF
Voltage
120V AC
Valve Type
High Flow
Operation Type
Pilot Operated
Seal Material
NBR
Operating Pressure Differential - Maximum
150 psi Air/Inert Gas, Water
Operating Pressure Differential - Minimum
0 psi Air/Inert Gas, Water
Item
Solenoid Valve
Valve Design
2-Way/2-Position
Application
Air Compressors, Car Wash Equipment, Industrial Water Control, Laundry Equipment, Pumps
Body Material
Brass
Coil Enclosure
Without Junction Box, Watertight
Coil Insulation Class
F
IP Rating
IP66
Electrical Connections
1/2 in Conduit Hub
Standards
UL Listed
Ambient Temperature - Maximum
140 Degrees F
Includes Seal
Yes
Operating Pressure Differential Light Oil - Maximum
Not Rated
Fluid Temperature - Maximum
180 Degrees F
Mounting Orientation
Vertical
Ambient Temperature - Minimum
14 Degrees F
Operating Pressure Differential Hot Water - Maximum
Not Rated
Includes Coil
Yes
Operating Pressure Differential Steam - Maximum
Not Rated
Wattage
10.1 W
NEMA Enclosure Rating
1, 2, 3, 3S, 4, 4X
Operating Pressure Differential Water - Minimum
0 psi
Operating Pressure Differential Water - Maximum
150 psi
Valve Positions
2-Position
Operating Pressure Differential Air/Inert Gas - Maximum
150 psi
Environmental Rating
Indoor, Outdoor
Operating Pressure Differential Air/Inert Gas - Minimum
0 psi
Thread Type
NPT
Coefficient of Volume (Cv)
3
Response Time
1 sec
Frequency
50 Hz, 60 Hz

Description

The ASCO SC8210G093 is a pilot-operated, normally closed solenoid valve designed to control the flow of air, inert gases, and water. Constructed with a brass valve body, it operates as a 2-Way/2-Position valve with 5/8 in orifice diameter. This valve is suitable for use with air, inert gas, and water systems within a 0 to 150 psi differential. It is engineered for vertical mounting orientation and includes the coil and seals necessary for installation.

Key Features:

  • Valve Design: 2-Way/2-Position, Normally Closed
  • Valve Type: High Flow
  • Orifice Diameter: 5/8 in
  • Valve Body Material: Brass
  • Operation Type: Pilot Operated
  • Nominal Pipe Size: 3/8 in with NPT inlet and outlet connections (NPTF thread type)
  • Electrical: 120V AC, 10.1 W coil wattage, coil insulation Class F, 50 Hz and 60 Hz frequency
  • Coil enclosure: IP66-rated; no junction box included
  • Electrical Connections: 1/2 in Conduit Hub
  • Environmental Rating: Suitable for Indoor and Outdoor use, IP66 rated
  • Operating Pressure Differential: 0 to 150 psi for air, inert gas, and water
  • Ambient Temperature Range: 14°F to 140°F
  • Maximum Fluid Temperature: 180°F
  • Seal Material: NBR (Buna-N)
  • Dimensions: 5-1/8 in height, 3-3/4 in length, 3-1/4 in width
  • Response Time: 1 second
  • Standards: UL Listed

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.