Cable Support Grip, Single, 19 in. Mesh

  • Mfr # 02202020

  • Zoro # G1122791


product price:  $108.99
/ea
Free Shipping & Returns

Key Features

Eye Style
Single
Grip Style
Lace Closing
Material
Tin Coated Bronze
Cable Dia. Range
1.75 in to 1.99 in
Breaking Strength
2,150 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
02202020
Zoro #
G1122791
UPC #
783585302263
Country of Origin
China

Dimensions

Cable Dia. Range
1.75 in to 1.99 in
Mesh Length
19 in
Eye Length
14 in
Cable Size
1.75"-1.99" (4.44-5.05)
Cable Diameter Range
1.75 in-1.99 in

Details

Item
Cable Support Grip
Eye Style
Single
Grip Style
Lace Closing
Material
Tin Coated Bronze
Breaking Strength
2,150 lb
Standards
CSA Certified
Industry Standard(s)
CSA Certified
Application
Single Eye
Approx Breaking Strength
2,150 lbs
Material - Mounting Hardware
Screw Hook or Beam Clamp
Construction
Woven
Type
Single Eye
Series
Standard Duty
Style
Split Mesh, Lace Closing

Description

Cable Support Grip, Eye Style Single, Grip Style Lace Closing, Cable Dia. Range 1.75 in to 1.99 in, Breaking Strength 2,150 lb, Mesh Length 19 in, Eye Length 14 in, Material Tin Coated Bronze, Standards CSA Certified

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.