90° Long Radius Elbow, 1/2 in, 304L Stainless Steel, Butt Weld, Schedule 40

  • Mfr # 4381017800

  • Zoro # G1123157


product price:  $8.75
/ea

Key Features

Specific Fitting Shape
90 Degree Long Radius Elbow
Pipe Fitting Material
304L Stainless Steel
Fitting Connection Type
Butt Weld
Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Shape
Elbow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4381017800
Zoro #
G1123157
UPC #
-
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
1/2"
Pipe Size (Fittings)
1/2"
Pipe Size
1/2"
Fitting Side B Nominal Pipe Size
1/2 in
Fitting Side A Nominal Pipe Size
1/2 in
Overall Length
3 in

Details

Specific Fitting Shape
90 Degree Long Radius Elbow
Pipe Fitting Material
304L Stainless Steel
Fitting Connection Type
Butt Weld
Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Shape
Elbow
Basic Pipe Fitting Material
Metal
Item
90 Degree Long Radius Elbow
Specific Pipe Fitting Shape
90 Degrees Long Radius Elbow
Pipe Fitting Schedule/Class
Schedule 40
Standards
ASTM A403, ASTM A960, ASTM B16.9, MSS SP-43
Fitting Side B Type
Butt Weld
Material Grade
304L
For Pipe Schedule
40
Maximum Operating Pressure
Refer to Specification
Fitting Side A Type
Butt Weld
Includes Seal
No
Color
Silver
Includes Pre-Applied Thread Sealant
No
Schedule
40

Description

The ZORO SELECT - 4381017800 is a stainless steel 90 degree long radius elbow designed to connect two pipes at a right angle with a gentle curve. It features a Schedule 40 wall thickness and a 1/2 inch nominal pipe size on each end, with butt weld connections for secure, permanent joins. Constructed from 304L stainless steel, it offers corrosion resistance as specified by manufacturer standards.

Key Features:

  • Material: 304L Stainless Steel, ensuring corrosion resistance and durability.
  • Connection Type: Butt Weld, designed for use with butt weld connections in compatible piping systems.
  • Degree of Bend: 90 Degree Long Radius Elbow, which provides a smoother flow with a centerline radius of 1.5 times the pipe diameter.
  • Pipe Size: 1/2 inch nominal, rated for use with 1/2 inch nominal pipe size systems.
  • Fitting Schedule: Schedule 40, constructed to conform with Schedule 40 wall thickness specifications.
  • Overall Length: 3 inches, defining the fitting's size and space requirements.
  • Standards: Dimensions and materials conform to ASTM-A-403/A, 403M-88a.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.