Float Ball, Round, Brass, 4 In
Mfr # 4KU66
Zoro # G1123796
product price:Â $31.69
/eaKey Features
Material of Construction
Copper
Float Length
5 in
Connection
Internal
Float Dia.
4 in
Shape
ROUND
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4KU66
Zoro #
G1123796
UPC #
190735328637
Country of Origin
China
Dimensions
Float Length
5 in
Float Dia.
4 in
Thread Size
1/4"-20
Overall Diameter
4 in
Details
Item
Float Ball
Material of Construction
Copper
Connection
Internal
Shape
ROUND
For Use With
4KU60, 4KU61, 4KU62, 4KU63
Material
Copper
Thread Type
UNC
Float Specific Gravity
0.13
Connection Type
Threaded
Product Type
Float Ball
Fluid Temperature - Maximum
140 Degrees F
Connection Location
Internal
Float Shape
Cylindrical
Compatible Product Type
Pedestal Sump Pump
Description
Float Ball, Copper, Internal Connection, 4 in Float Dia., 5 in Float Length, Thread Type UNC, Thread Size 1/4 In.-20, For Use With 4KU60, 4KU61, 4KU62, 4KU63, Float Specific Gravity 0.13, Standards Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.