Stefania 2 Light Bowl Flush Mount With Chrome Finish

  • Mfr # 8003C8C

  • Zoro # G112667792


product price:  $118.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Chrome
Length
9 in
Lamp Type
E12
Voltage
120V
Height
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8003C8C
Zoro #
G112667792
UPC #
695320013061
Country of Origin
China

Dimensions

Length
9 in
Width
8 in
Height
9 in
Diameter
8 in

Details

Housing Finish
Chrome
Lamp Type
E12
Voltage
120V
Watts
60 W
Dimmable
Yes (Dimmer Not Included)
Finish
Chrome
Color
Chrome
Housing Material
Metal
Installation Location
Indoor

Description

Want to put a bit of sparkle in your powder room, walk inch closet, or home office? The Stefania 2 Light Flush Mount would make a great choice. This crystal-covered bowl-shaped lighting will not take much visual air space yet it can deliver a lot of glitz and glam. It's a functional decor that will provide your space not just with illumination but also with a chic style.


  • •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful chrome finish which could be the missing piece to lighten up and fall in love with your space all over again.
  • •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
  • •Includes Assembly Instructions and Hardware.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.