Monogram Door Mat, Black, Natural, 24 in W x 36 in L

  • Mfr # 180092436G

  • Zoro # G112843622


product price:  $56.69
/ea

Key Features

Overall Width
24 in
Overall Length
36 in
Color
Black, Natural
Series
The Grecian
Face Material Weight
12
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
180092436G
Zoro #
G112843622
UPC #
836754002492
Country of Origin
India

Dimensions

Overall Width
24 in
Overall Length
36 in
Size
24 x 36

Details

Item
Monogram Door Mat
Color
Black, Natural
Series
The Grecian
Printed Image or Message
Letter G
Face Material Weight
12
Surface Design
Grecian

Description

Calloway Mills 180092436G The Grecian Monogram Doormat, Extra-thick 2' x 3' (Letter G)


  • • Over-sized to provide more coverage
  • • 100% natural coir
  • • All-season, colorfast and weather tolerant
  • • Extra-thick, extremely durable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.