Manual Single Lever Hot And Cold Water, 8" Mount, Chrome plated 1 Hole
Mfr # 2300-8E34ABCP
Zoro # G1128946
product price:Â $559.99
/ea
Free Shipping & Returns
Key Features
Faucet Operation
Manual
Mounting Hole Center to Center
8"
Number of Holes
1
Mounting Type
Deck
ADA Compliant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2300-8E34ABCP
Zoro #
G1128946
UPC #
611943487546
Country of Origin
United States
Details
Faucet Operation
Manual
Mounting Hole Center to Center
8"
Number of Holes
1
Mounting Type
Deck
ADA Compliant
Yes
Handle Type
Lever
Finish
Chrome plated
Flow Rate
1.5 gpm
Number of Handles
1
Flow Outlet Type
Aerator
Item
Single Lever Hot And Cold Water
Flow Rate - Maximum
1.5 gpm
Product Type
Faucet
Description
Item Single Lever Hot And Cold Water
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.