Acorn Nut, 3/8-16, 300 Series Stainless Steel, Plain, 5/8 in H

  • Mfr # NUTC00-0375-0625304P

  • Zoro # G113330978


product price:  $0.30
/ea
Sold in multiples of 54 for $16.20

Key Features

Material
300 Series Stainless Steel
Finish
Plain
Material Grade/Class
304
Overall Height
5/8 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NUTC00-0375-0625304P
Zoro #
G113330978
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/8-16
Overall Height
5/8 in
Nut Height
0.625 in

Details

Item
Acorn Nut
Material
300 Series Stainless Steel
Finish
Plain
Material Grade/Class
304
System of Measurement
Inch
Fastener Thread Type
UNC

Description

Acorn Cap Nuts Coarse Thread 3/8-16 x 5/8 in Grade 304 Stainless Steel Plain

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.