2" Socket PVC Ball Valve Inline True Union

  • Mfr # 161375007

  • Zoro # G1134077


product price:  $137.99
/ea
Free Shipping & Returns

Key Features

Ball Material
PVC
Body Style
Inline True Union
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
161375007
Zoro #
G1134077
UPC #
-
Country of Origin
Italy

Dimensions

Pipe Size
2 in
Overall Length
6.65 in
Handle Height
4.21 in
Connection Size - Side 2
2 in
Handle Length
5.74 in
Connection Size - Side 1
2 in
Nominal Valve Size
2 in

Details

Ball Material
PVC
Body Style
Inline True Union
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Corrosive Chemicals, Water
Connection Type
Socket/FNPT x Socket/FNPT
Item
Ball Valve
Handle Type
Tee
Stem Type
Blowout Resistant
Handle Material
Glass-Filled Polypropylene
Seat Material
PTFE
Ball Valve Product Group
Manual
Body Material
Plastic
Temp. Range
32 Degrees to 140 Degrees F
Standards
ASTM D1784, NSF 61
Max. Pressure
232 PSI @ 73 Degrees F
Stem Material
PVC
Seal Material
EPDM
Type
Two Piece, True Union
Connection Type - Side 2
NPT
Color - Valve Handle
Orange
Connection Gender - Side 1
Female
Connection Type - Side 1
NPT
Maximum Pressure - Combustible Gas
Not Rated
3-A Standard Compliance
Not Rated
Operating Temperature - Maximum
140 Degrees F
NSF Certifications for Food and Drinking Water
NSF 61
Connection Gender - Side 2
Female
Coefficient of Volume (Cv)
245
Operating Temperature - Minimum
32 Degrees F
Maximum Pressure - Steam
0 PSI WSP

Description

Manual Two-Way Ball Valve, Body Material PVC, For Media Corrosive Chemicals, Water, Valve Construction Two-Piece, Nominal Valve Size 2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 16 bar, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Applicable, Ball Material PTFE, Ball Port Style Full Port, Handle - Locking Not Applicable, Handle Type Tee

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.