1/2" Air Impact Wrench, 600ft-lbs Max Rev Torque, Super Duty

  • Mfr # 231C

  • Zoro # G1134664


product price:  $178.99
/ea
Free Shipping & Returns

Key Features

Square Drive Size
1/2"
Free Speed
8,000 RPM
Air Inlet
1/4 in NPT
Handle Type
Pistol Grip
Overall Length
7 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
231C
Zoro #
G1134664
UPC #
663023047782
Country of Origin
China

Dimensions

Square Drive Size
1/2"
Overall Length
7 1/4 in
Drive Size - Air Tools
1/2" Square
Min. Hose Size
3/8 in
Air Inlet Size - Air Tools
1/4" NPT
Drive Size
1/2 in Square

Details

Item
Impact Wrench
Free Speed
8,000 RPM
Air Inlet
1/4 in NPT
Handle Type
Pistol Grip
Style
Pistol Grip
Anvil Type - Air Impacts
Standard
Required Pressure
90 psi
Blows per Minute
1200
Item - Air Impact Wrenches
Air Impact Wrench
Max. Torque
600 ft.-lb.
Max. Bolt Capacity
1/2 in
Average CFM @ 15 Second Run Time
4.20
Retainer Type
Friction Ring
CFM @ Full Load
22.0
Torque Range
25 to 350 ft.-lb.
Duty
General
Anvil
Standard
Blows per Minute - Air Tools
1200
Body Style - Air Tools
Pistol
Tool Weight
5.8 lb
Features
Built to withstand harsh environments, Deliver the Same High-Quality Output Time
Retainer Type - Air Impacts
Ring
Duty Cycle - Air Tools
General Duty
Housing Material
Aluminum
Handle Material
Aluminum
Standards
EN ISO 11148-6, EN ISO 15744, EN ISO 28927-2
Power to Weight Ratio
103.4 ft-lb/lb
Number of Speed Settings
6
Impacts per Minute
1,200
Clutch Style
Twin Hammer
Drive Type
Standard
Duty Rating
General Duty
Breakaway Torque
600 ft-lb
Max. Air Pressure
100 psi
Power Source
Air Powered
Air Consumption
22 cfm
Min. Air Pressure
90 psi
Air Pressure
90 psi
Fastening Torque
425 ft-lb
Built-In Light
No
Impact Rated
Yes
Tool Style
Full-Size
Exhaust Location
Bottom
Vibration Level
6.5 m/sq sec
Impact Sound Level
99 dB

Description

Air Impact Wrench, Power Source Air-Powered, Air Consumption 22 cfm, Air Inlet 1/4 in NPT, Air Pressure 90 psi, Max. Air Pressure 100 psi, Min. Air Pressure 90 psi, Min. Hose Size 3/8 in, Exhaust Location Bottom, Duty Rating General Duty, Breakaway Torque 600 ft-lb, Fastening Torque 300 ft-lb, Free Speed 8,000 RPM, Impact Rated Yes, Explosive Environment Rated No, Impact Sound Level 99 dB, Impacts per Minute 1,200, Number of Speed Settings 6, Power to Weight Ratio 103.4 ft-lb/lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.