304 Stainless Steel Hex Bushing, 1 in x 3/4 in Fitting Pipe Size, Male NPT x Female NPT, Class 150

  • Mfr # 400B113N010034

  • Zoro # G1140167


product price:  $6.45
/ea

Key Features

Specific Fitting Shape
Hex Bushing
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
MNPT x FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Bushing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400B113N010034
Zoro #
G1140167
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
1" x 3/4"
Pipe Size (Fittings)
1" x 3/4"
Pipe Size
1" x 3/4"
Hex Size
38 mm
Overall Length
32.5 mm
Fitting Side B Nominal Pipe Size
3/4 in
Fitting Side A Outside Diameter
1 in
Fitting Side A Nominal Pipe Size
1 in
Fitting Side B Outside Diameter
3/4 in

Details

Specific Fitting Shape
Hex Bushing
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
MNPT x FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Bushing
Basic Pipe Fitting Material
Metal
Item
Hex Bushing
Specific Pipe Fitting Shape
Hex Bushing
Max. Pressure
300 psi
Standards
ASME B1.20.1, ASTM A351, MSS SP-114
Fittings Sub-Category
Bushings
Max. Steam Pressure
150 psi
Pipe Fitting Schedule/Class
Class 150
Application
Air, Natural Gas, Non-Potable Water, Oil, Potable Water, Steam
Fitting Side A Pipe Threading
14
Low Lead Compliance Level
Compliant
Class
Class 150
Material Grade
304
Fitting Side B Type
NPT
Fitting Side A Type
NPT
Includes Seal
No
For Pipe Schedule
40
Fitting Side B Pipe Threading
14
Fitting Side B Gender
Female
Includes Pre-Applied Thread Sealant
No
Fitting Side A Gender
Male
Maximum Operating Pressure
300 psi
Color
Silver

Description

The ZORO SELECT - 400B113N010034 is a stainless steel hex bushing designed as a threaded pipe reducer with a hexagonal outer profile. It connects a larger fitting to provide a smaller threaded opening, allowing for wrench tightening during installation and removal. Constructed from 304 stainless steel, it is compatible with air, natural gas, non-potable water, oil, potable water, and steam systems within the specified pressure ratings (300 psi maximum operating pressure; 150 psi maximum steam pressure). It conforms to ASTM-A-351 for materials, ANSI B1.20.1 for threads, and meets MSS-SP-114 Class 150 pressure ratings. Key Features:

  • Material: 304 Stainless Steel
  • Connection Types: Male NPT 1 inch x Female NPT 3/4 inch
  • Pressure Class: 150 (Class 150 rating)
  • Hex Size: 38 mm wrench flats
  • Pipe Schedule Compatibility: Schedule 40
  • Dimensions: Overall length 32.5 mm
  • Applications: Air, Natural Gas, Non-Potable Water, Oil, Potable Water, Steam
  • Includes no pre-applied thread sealant or additional seals
  • Low Lead Compliance: Compliant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.