Davit Crane Kit, 1,000 lb Capacity, 27.5 in to 42 in Reach, 0 in to 540 in Lift Range, Silver
Mfr # OZ1000DAV-SP18
Zoro # G1140649
product price:Â $2,437.99
/ea
Free Shipping & Returns
Key Features
Capacity
1,000 lb
Reach
27.5 in to 42 in
Material
Steel
Lift Range
0 in to 540 in
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OZ1000DAV-SP18
Zoro #
G1140649
UPC #
760921782408
Country of Origin
Multiple
Dimensions
Mast Diameter
3 in
Max. Adjustable Boom Length
42 in
Minimum Lifting Height
0 in
Min. Adjustable Boom Length
27.5 in
Maximum Lifting Height
45 ft
Details
Item
Davit Crane Kit
Capacity
1,000 lb
Reach
27.5 in to 42 in
Material
Steel
Lift Range
0 in to 540 in
Finish
Zinc Plated
Color
Silver
Swivel Angle
360 Degrees
Operation Mode
12V DC
Includes
1/4 in x 540 in Galvanized Cable Assembly, 12 Volt DC Brake Win, Mounting Template, Overload Protection, Steel Davit, Test Certificate, Wall Mount Base
Body Finish
Zinc Plated
Included Components
1/4 in x 45 ft Steel Cable, Winch, Mounting Template, Wall Mount Base
Power Source
Electric
Control Type
Wired Control
Maximum Lifting Capacity
1,000 lb
Body Material
Steel
Operating Voltage
12V DC
Voltage
12V DC
Description
Davit Crane Kit, Maximum Lifting Capacity 1,000 lb, Minimum Lifting Height 0 in, Maximum Lifting Height 45 ft, Minimum Adjustable Boom Length 27.5 in, Maximum Adjustable Boom Length 42 in, Color Silver, Control Type Wired Control, Included Components 1/4 in x 45 ft Steel Cable, Winch, Mounting Template, Wall Mount Base, Power Source Electric, Swivel Angle 360 Degrees , Mast Diameter 3 in, Body Material Steel, Operating Voltage 12V DC, Body Finish Zinc Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.