Davit Crane Kit, 1,200 lb Capacity, 22 in to 66 in Reach, 0 in to 540 in Lift Range, Yellow

  • Mfr # OZ1200DAV-ACW-SP4

  • Zoro # G1140743


product price:  $4,049.99
/ea
Additional $145.00 delivery surcharge applies per item.
See details

Key Features

Capacity
1,200 lb
Material
Composite
Reach
22 in to 66 in
Lift Range
0 in to 540 in
Finish
High Gloss
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OZ1200DAV-ACW-SP4
Zoro #
G1140743
UPC #
760921782569
Country of Origin
Multiple

Dimensions

Mast Diameter
3.57 in
Max. Adjustable Boom Length
66 in
Minimum Lifting Height
0 in
Min. Adjustable Boom Length
22 in
Maximum Lifting Height
89.5 in

Details

Item
Davit Crane Kit
Capacity
1,200 lb
Material
Composite
Reach
22 in to 66 in
Lift Range
0 in to 540 in
Finish
High Gloss
Color
Yellow
Swivel Angle
360 Degrees
Includes
1/4 in x 660 in Galvanized Cable Assembly, 115 Volt Electric Brake Win, Composite Davit, Mounting Template, Overload Protection, Pedestal Base, Test Certificate
Operation Mode
115V AC
Maximum Lifting Capacity
1,200 lb
Overall Weight
83 lb
Power Source
Electric
Body Finish
High Gloss
Control Type
Wired Control
Body Material
Composite
Included Components
1/4 in x 55 ft Steel Cable, Winch, Mounting Template, Pedestal Mount Base
Operating Voltage
115V AC
Voltage
115V AC

Description

Davit Crane Kit, Maximum Lifting Capacity 1,200 lb, Minimum Lifting Height 0 in, Maximum Lifting Height 89.5 in, Minimum Adjustable Boom Length 22 in, Maximum Adjustable Boom Length 66 in, Color Yellow, Control Type Wired Control, Included Components 1/4 in x 55 ft Steel Cable, Winch, Mounting Template, Pedestal Mount Base, Overall Weight 83 lb, Power Source Electric, Swivel Angle 360 Degrees , Mast Diameter 3.57 in, Body Material Composite, Operating Voltage 115V AC, Body Finish High Gloss

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.