
Hand Stretch Wrap, 20 in W x 1,000 ft L, 80 ga, Clear, 1 Roll
Mfr # PVT208PCZ
Zoro # G114147391
product price: $19.99
/eaKey Features
Length
1,000 ft
Color
Clear
Gauge
80 ga
Thickness
0.8 mil
Material
LLDPE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PVT208PCZ
Zoro #
G114147391
UPC #
850067256397
Country of Origin
United States
Dimensions
Width
20 in
Length
1,000 ft
Thickness
0.8 mil
Core Size
1 in dia
Details
Item
Stretch Wrap
Color
Clear
Gauge
80 ga
Material
LLDPE
Dispensing Type - Stretch Wrap
Hand Dispensed
Temp. Range
-20 F to 100 F
Grade
Hand Grade
Stretch Wrap Style
Cast
Cling Type
2-Side
Application
Standard Duty
Sheets Per Roll
Continuous Roll
Microns
20 micron
Stretch Wrap Handle Type
Handle
Description
Clear cast hand stretch film for unitizing loads from top to bottom for shipping or storage. Stretch film clings to itself without adhesives to tightly contain multiple packages together. Does not damage or mar packages when removed. Cast film has a quiet release, high clarity, easily stretched with good puncture resistance. Each roll has 2-built-in handles for easy application. Overall Width 20 in x Overall Length 1000 ft, 80 gauge. Standard duty. Sold by the roll.
- • Clear Cast Film
- • Built-in Handle
- • Quiet release/unwind
- • Excellent film clarity
- • High stretch and puncture resistence
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.