
#12, 3/4 in, Plain Brass Flat Head Phillips Drive, 500 PK
Mfr # 12D75PFHWSB-500
Zoro # G114424447
product price:Â $376.99
/pk 500, $0.75/ea
Free Shipping & Returns
Key Features
Flat Head
Phillips Drive
Screw Size
#12
Material
Brass
Finish
Plain
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
12D75PFHWSB-500
Zoro #
G114424447
UPC #
-
Country of Origin
Multiple
Dimensions
Screw Size
#12
Fastener Length
3/4 in
Details
Head Type
Flat
Drive
Phillips
Material
Brass
Finish
Plain
Description
Wood screws are thread forming screws that have a gimlet point, and a sharp crested, coarse pitch thread. They are used for connecting two pieces of wood and create tight joints and can still be removed easily.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.