
#10-24 x 3/8 in Slotted Flat Machine Screw, Zinc Plated Steel, 650 PK
Mfr # 10C37SFHMSZ-650
Zoro # G114430196
product price:Â $35.65
/pk 650, $0.05/eaKey Features
Flat Head
Slotted Drive
System of Measurement
Inch
Thread Size
#10-24
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
10C37SFHMSZ-650
Zoro #
G114430196
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
#10-24
Fastener Length
3/8 in
Details
System of Measurement
Inch
Head Type
Flat
Drive
Slotted
Material
Steel
Finish
Zinc Plated
Item
Machine Screw
Thread Style
Fully Threaded
Description
Slotted Flat Head Machine Screws have a flat head with a single slot on top and are commonly used in woodworking.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.