
#10, 1-1/2 in, Plain Brass Flat Head Phillips Drive, 50 PK
Mfr # 10D150PFHWSB-50
Zoro # G114431018
product price:Â $66.29
/pk 50, $1.33/eaKey Features
Flat Head
Phillips Drive
Screw Size
#10
Material
Brass
Finish
Plain
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
10D150PFHWSB-50
Zoro #
G114431018
UPC #
-
Country of Origin
Multiple
Dimensions
Screw Size
#10
Fastener Length
1-1/2 in
Details
Head Type
Flat
Drive
Phillips
Material
Brass
Finish
Plain
Description
Wood screws are thread forming screws that have a gimlet point, and a sharp crested, coarse pitch thread. They are used for connecting two pieces of wood and create tight joints and can still be removed easily.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.