
Grade 9, 1/4"-20 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L, 1500 PK
Mfr # 25C150HCSL9Y-1500
Zoro # G114433036
product price:Â $1,162.99
/pk 1500, $0.78/ea
Free Shipping & Returns
Key Features
External Hex Drive
Grade 9 Material Grade/Class
System of Measurement
Inch
Thread Size
1/4"-20
Material
Steel
Finish
Zinc Yellow
Thread Style
Partially Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
25C150HCSL9Y-1500
Zoro #
G114433036
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
1/4"-20
Fastener Length
1-1/2 in
Details
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 9
Material
Steel
Finish
Zinc Yellow
Thread Style
Partially Threaded
Item
Hex Head Cap Screw
Thread Type
Coarse
Description
Made in the USA! Grade L-9 Hex Cap Screws 180,000 PSI Min have 9 radial lines on the head, and on average are 17% stronger then Grade 8. Hex Cap Screws feature a washer face under the head,which creates a better seal when applying load. The most common setup for these bolts would contain a Bolt, 2 Flat Washers, Hex Nut or Hex Lock Nut, and/or Split Lock Washer.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.