
Not Graded, 1/4"-20 Hex Head Tap Bolt, Plain Brass, 2 in L, 120 PK
Mfr # 25C200HTBB/FT-120
Zoro # G114440317
product price:Â $399.99
/pk 120, $3.33/ea
Free Shipping & Returns
Key Features
External Hex Drive
Not Graded Material Grade/Class
System of Measurement
Inch
Thread Size
1/4"-20
Material
Brass
Finish
Plain
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
25C200HTBB/FT-120
Zoro #
G114440317
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
1/4"-20
Fastener Length
2 in
Details
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Not Graded
Material
Brass
Finish
Plain
Thread Style
Fully Threaded
Item
Hex Head Tap Bolt
Thread Type
Coarse
Description
Brass Tap Bolts have great durability, corrosion resistance, and excellent conductivity which makes them a good choice for applications where a low friction fastener is required.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.