Grade 9, 5/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 1/2 in L, 2000 PK

  • Mfr # 31C50HCSL9Y-2000

  • Zoro # G114444971


product price:  $1,235.99
/pk 2000, $0.62/ea
Free Shipping & Returns

Key Features

External Hex Drive
Grade 9 Material Grade/Class
System of Measurement
Inch
Thread Size
5/16"-18
Material
Steel
Finish
Zinc Yellow
Thread Style
Fully Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31C50HCSL9Y-2000
Zoro #
G114444971
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
5/16"-18
Fastener Length
1/2 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 9
Material
Steel
Finish
Zinc Yellow
Thread Style
Fully Threaded
Item
Hex Head Cap Screw
Thread Type
Coarse

Description

Made in the USA! Grade L-9 Hex Cap Screws 180,000 PSI Min have 9 radial lines on the head, and on average are 17% stronger then Grade 8. Hex Cap Screws feature a washer face under the head,which creates a better seal when applying load. The most common setup for these bolts would contain a Bolt, 2 Flat Washers, Hex Nut or Hex Lock Nut, and/or Split Lock Washer.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products