
Grade 8, 1/4"-20 Flange Bolt, Zinc Yellow 3 in L, 100 PK
Mfr # 25C300BFL8Y-100
Zoro # G114446579
product price:Â $123.99
/pk 100, $1.24/ea
Free Shipping & Returns
Key Features
Hex Drive
Grade 8 Material Grade/Class
System of Measurement
Inch
Flange Type
Serrated
Thread Size
1/4"-20
Finish
Zinc Yellow
Thread Style
Partially Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
25C300BFL8Y-100
Zoro #
G114446579
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
1/4"-20
Fastener Length
3 in
Details
System of Measurement
Inch
Flange Type
Serrated
Drive
Hex
Material Grade/Class
Grade 8
Finish
Zinc Yellow
Thread Style
Partially Threaded
Item
Flange Bolt
Fastener Thread Type
Coarse
Description
Grade 8 Non serrated hex flange bolts have a smooth, non-rotating washer attached that does not bite into the surface it's being mounted to. Their large bearing head design allows for significant distribution of weight and can also be used with oversized and irregular holes.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.