
Flat Washer, For Screw Size 1/2 in Zinc Yellow Finish, 30 PK
Mfr # 50SNTL9Y-30
Zoro # G114454611
product price:Â $93.65
/pk 30, $3.12/ea
Free Shipping & Returns
Key Features
Finish
Zinc Yellow
Minimum Thickness
0.116 in
System of Measurement
Inch
Inside Diameter
0.531 in
Material Grade/Class
Grade L9
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
50SNTL9Y-30
Zoro #
G114454611
UPC #
-
Country of Origin
United States
Dimensions
For Screw Size
1/2 in
Outside Diameter
1.062 in
Minimum Thickness
0.116 in
Inside Diameter
0.531 in
Details
Item
Flat Washer
Finish
Zinc Yellow
System of Measurement
Inch
Material Grade/Class
Grade L9
Description
Made in the USA! SAE Grade L-9 Flat Washers. Flat Washers are flat and smooth and serve to incorporate spacing and distribute load when placed between a nut and bolt or screw.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.