Fender Washer, For Screw Size 7/8" , Steel Zinc Plated Finish, 10 PK
- Mfr # U38160.087.0004
- Zoro # G6168690
product price:Â
$
37.49
/pk of 10, $3.75/ea
Key Features
Material
Steel
Finish
Zinc Plated
Outside Diameter
3-1/4 in
Minimum Thickness
0.375 in
Maximum Thickness
0.375 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U38160.087.0004
- Zoro #
- G6168690
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- For Screw Size
- 7/8"
- Outside Diameter
- 3-1/4 in
- Minimum Thickness
- 0.375 in
- Maximum Thickness
- 0.375 in
- Inside Diameter
- 0.938 in
- Inside Diameter Tolerance
- 0.931-0.953
- Outside Diameter Tolerance
- 3.243-3.265
Description
Flat Washer, Flat Washer Type Oversized, Dimensional Standards ASME B18.21.1, Material Steel, Material Grade/Class Case Hardened, Finish Zinc-Plated, For Screw Size 7/8 in, Inside Diameter 0.938 in, Outside Diameter 3 1/4 in, Maximum Thickness 0.375 in, System of Measurement Inch, Minimum Thickness 0.375 in, Color Silver, Inside Diameter Tolerance 0.931-0.953, Made in North America Not Made in North America, Manufacturer Location Globally Sourced, Material Quality Standards Not Rated
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.